Shop All Static Control Products
Transforming Technologies
Floor Mat Grounding Kit, 1 Fm1515 Ground Cord, 1 Ground Snaps Cs1090
Mfr # GK2000
Zoro # G7565678
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # GK2000
- Zoro # G7565678
- UPC # 665355875439
- Country of Origin China
- Category Static Control Products
Description
Kit includes everything needed to ground ESD floor matting.Transforming Technologies GK2000 Floor Mat Ground Kit offers the hardware required by ANSI/ESD S-6.1 and ANSI/ESD-S20.20 to ground an ESD floor mat.The Ground Kit comes with a molded low profile ground cord with mushroom cap and a 3/8 (10mm) snap ensures secure connection to floor mats. Quickly and easily install a snap into the mat with the CS1090 universal snap kit. The CS1090 installs in the mat with a screw driver and comes with two screw lengths for thicker materials. The ground cord snaps to the mat, and connects to ground via a #10 ring terminal.Meets or exceeds requirements of ANSI ESD-S20.20 and ANSI/ESD S-6.1.ESD Standards require 1 ground point per mat or every 10ft of ESD matting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G406-2)
- IDEAL Clamp Meter, Dual Backlit, 200 A A, 0.75 in (19 mm) Jaw Capacity (61-415)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1206)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 20' Coil Cord, 4mm Snap (WB569020)
- TRANSFORMING TECHNOLOGIES 30" x 50' x .080", Gray, Rubber Table Mat, Roll (MT4530GY)
- TRANSFORMING TECHNOLOGIES CM410 Periodic Verification Tool (CM410PV)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT3672B)
- TRANSFORMING TECHNOLOGIES Table Mat Grounding Kit, 1 Cp2522 Ground Cord, 1 Ground Snaps Cs1090 (GK1000)
- TRANSFORMING TECHNOLOGIES 12' Coil Cord, Black, 4mm, Classic (CC0043)
- ZORO SELECT Metal Wrist Strap Kit, Features: Lead-free, RoHS Compliant (4ECW2)
- Transforming Technologies Static Control Products