Shop All Lab Coats & Jackets
Transforming Technologies
ESD Jacket, V-Neck, Snap Cuff, Color: Burgundy, 5X-Large
Mfr # JKV8829SPBG
Zoro # G7273464
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # JKV8829SPBG
- Zoro # G7273464
- UPC # 665355878652
- Country of Origin Mexico
- Category Lab Coats & Jackets
Description
The JKC Series 8812 V-Neck Collar jackets are fabricated from light weight 88% polyester and 12% carbon fabric for unmatched operator comfort. Superior workmanship provides reliable panel to panel continuity. The JKC Series 8812 jackets maintains consistent continuity readings for up to 100 wash cycles. Available in light blue, maroon and white. Three snap adjustment sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1424-RA_10X7 (U4-1424-RA_10X7)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTFN-9)
- GSS SAFETY Non Ansi Enhanced Safety Vest, Blue (3123)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, 4X-Large, Maroon (JKC9028SPMR)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 2X-Large (JKC8806BG)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Knit Cuff, X-Large, Light Blue (JKC9025LB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Medium (JKV8823LBSS)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Large (JKV8824LBSS)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, XL (JLM6205LB)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- Transforming Technologies Workwear and Protective Clothing