Shop All Lab Coats & Jackets
Transforming Technologies
ESD Jacket, 3/4ths Length, V-Neck, Snap Cuff, Medium, White
Mfr # JKV9023SPWH
Zoro # G7243468
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # JKV9023SPWH
- Zoro # G7243468
- UPC # 665355878850
- Country of Origin Thailand
- Category Lab Coats & Jackets
Description
Transforming Technologies 9010 Series ESD Jackets provide high-quality ESD protection at a great value! 9010 Series jackets are fabricated from lightweight 90% polyester and 10% carbon fabric for unmatched operator comfort. Features a snap-front closure, snap cuffs, three roomy patch pockets, and v-neck style collar. The 9010 Series garment maintains consistent continuity readings after 100 wash cycles. Available in blue, black, and white.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (458W WHITE /BLUE CHECKERED)
- PORTWEST Hi-Vis Grip Glove, XL (A340)
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK119)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Knit Cuff, Color: White, 2X-Large (JKV8826WH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Large (JKV8824LBSS)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, 2XL (JLM6206LB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Green/Yellow (JKC9025SPGN)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- Transforming Technologies Scrubs & Lab Coats