Shop All Lab Coats & Jackets
Transforming Technologies
ESD Jacket, 3/4ths Length, Snap Cuff, Medium, Green/Yellow
Mfr # JKC9023SPGN
Zoro # G7283307
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # JKC9023SPGN
- Zoro # G7283307
- UPC # 665355877334
- Country of Origin Thailand
- Category Lab Coats & Jackets
Description
Transforming Technologies 9010 Series ESD Jackets provide high-quality ESD protection at a great value! 9010 Series jackets are fabricated from light weight 90% polyester and 10% carbon fabric for unmatched operator comfort. Features a snap front closure, wrist-adjustment snaps, three roomy patch pockets and lapel style collars. The 9010 Series garment maintains consistent continuity readings after 100 wash cycles. Available in blue, black, white, teal and maroon.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black, B30-R10000 (B30-R10000)
- PYRAMEX Disposable Foam Ear Plugs, Contoured-T Shape, 32 dB, Orange, 100 PK (DP1001)
- 3M Battery Charger 521-01-43R01, Standard, (521-01-43R01)
- SAFE CLIMBER 30 ft. Stainless Steel Cable Wire Fall Arrest Ladder Safety System (PN7000(30ft)-SK)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 3XL (JLM6207WH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Snap Cuff, Color: Light Blue, X-Large (JKV8825SPLB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 2X-Large (JKC8806BG)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Medium, Black (JKV9023BK)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, 5X-Large (JKV8829LBSS)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, 3X-Large, Maroon (JKC9027MR)
- NASCO Chemical Splash Jacket, XL, PVC/Polyester (52JGX)
- Transforming Technologies Scrubs & Lab Coats