Shop All Lab Coats & Jackets
Transforming Technologies
ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Small, Teal
Mfr # JKC9022TL
Zoro # G7231464
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # JKC9022TL
- Zoro # G7231464
- UPC # 665355877273
- Country of Origin Thailand
- Category Lab Coats & Jackets
Description
Transforming Technologies 9010 Series ESD Jackets provide high-quality ESD protection at a great value! 9010 Series jackets are fabricated from light weight 90% polyester and 10% carbon fabric for unmatched operator comfort. Features a snap-front closure, ESD knit cuffs, three roomy patch pockets, and lapel style collar. The 9010 Series garment maintains consistent continuity readings after 100 wash cycles. Available in blue, black, white, teal and maroon.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Medium Size 8, 1 Pair (11-738)
- GASTON MILLE Overshoes, Black, S, Unisex (MLPC-S)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Large, Black (JKV9024BK)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Small, Black (JKV9022BK)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, 5X-Large, Maroon (JKC9029SPMR)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 2XL (JLM6206WH)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 3XL (JLM6207WH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- FASHION SEAL Lab Coat, 3XL, White, 39-1/2 In. L (400 3XL)
- Transforming Technologies Workwear and Protective Clothing