Shop All Lab Coats & Jackets
Transforming Technologies
ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, 2X-Large, Teal
Mfr # JKC9026TL
Zoro # G7231552
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # JKC9026TL
- Zoro # G7231552
- UPC # 665355877754
- Country of Origin Thailand
- Category Lab Coats & Jackets
Description
Transforming Technologies 9010 Series ESD Jackets provide high-quality ESD protection at a great value! 9010 Series jackets are fabricated from light weight 90% polyester and 10% carbon fabric for unmatched operator comfort. Features a snap-front closure, ESD knit cuffs, three roomy patch pockets, and lapel style collar. The 9010 Series garment maintains consistent continuity readings after 100 wash cycles. Available in blue, black, white, teal and maroon.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign 10X14, Sign Material: Polyester, 126269 (126269)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-XL)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Small, Black (JKC9022BK)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Snap Cuff, X-Large, Light Blue (JWC5405SPLB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, X-Large, White (JWC5405SPWH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, 4X-Large, Maroon (JKC9028SPMR)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, X-Large, Maroon (JKC9025MR)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, 5X-Large, Maroon (JKC9029SPMR)
- Transforming Technologies Lab Coats & Jackets