Shop All Lab Coats & Jackets
Transforming Technologies
ESD Cleanroom Frock, Navy, 4XL
Mfr # JLM6208NB
Zoro # G7272843
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # JLM6208NB
- Zoro # G7272843
- UPC # 665355879611
- Country of Origin Thailand
- Category Lab Coats & Jackets
Description
A high-performance garments that protects against airborne contamination and static charges. Transforming Technologies ESD Cleanroom Frock is engineered to meet up to a Class 100 clean room demands for industries such as microelectronics, semi-conductors, disk drives, laser, and similar industries. The Cleanroom Frocks are made with static dissipative fabric for eliminating static on the wearer in cleanrooms. All of the seams in the frock designed to maintain electrical continuity from panel-to-panel and from sleeve to sleeve in accordance with the ESD Association Garment Standard, ESD-STM2.1. The knee-length frocks protect the environment from the number one source of contamination found in cleanrooms – people. The frock features a military collar, ESD knit cuffs, and YKK zipper closure with adjustment snaps at the neck. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD Hairnet 21", White, PK1000 (B31A11)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7110)
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, XL, 12285 (12285)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 2X-Large (JKC8806BG)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, 2X-Large, Light Blue (JKC9026SPLB)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, XL (JLM6205LB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, 3X-Large, Maroon (JKC9027MR)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Medium, Light Blue (JKC9023SPLB)
- FAME FABRICS Lab Coat, Female, Navy, L1MD (83358)
- Transforming Technologies Scrubs & Lab Coats