Shop All Lab Coats & Jackets
Transforming Technologies
ESD Cleanroom Frock, Light Blue, Xs
Mfr # JLM6201LB
Zoro # G7272195
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # JLM6201LB
- Zoro # G7272195
- UPC # 665355879390
- Country of Origin Unknown
- Category Lab Coats & Jackets
Description
A high-performance garments that protects against airborne contamination and static charges. Transforming Technologies ESD Cleanroom Frock is engineered to meet up to a Class 100 clean room demands for industries such as microelectronics, semi-conductors, disk drives, laser, and similar industries. The Cleanroom Frocks are made with static dissipative fabric for eliminating static on the wearer in cleanrooms. All of the seams in the frock designed to maintain electrical continuity from panel-to-panel and from sleeve to sleeve in accordance with the ESD Association Garment Standard, ESD-STM2.1. The knee-length frocks protect the environment from the number one source of contamination found in cleanrooms – people. The frock features a military collar, ESD knit cuffs, and YKK zipper closure with adjustment snaps at the neck. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- SIGNMISSION OSHA Sign, Equipment Starts & Stops Automatically, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1589)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, XL (JLM6205WH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 3X-Large (JKC8807BG)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Medium (JKV8823LBSS)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, XL (JLM6205LB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Large (JKV8824LBSS)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 4XL (JLM6208WH)
- SUPERIOR SURGICAL Microstatic ESD Lab Coat, Unisex, Blue, M (473-M)
- Transforming Technologies Workwear and Protective Clothing