Shop All Static Control Products
Transforming Technologies
Cut Mat, Rigid Solid Vinyl Mat, Gray, 4' x 6' x 0.094"
Mfr # FM44872
Zoro # G7567622
product price: $414.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$414.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # FM44872
- Zoro # G7567622
- UPC # 665355875132
- Country of Origin United States
- Category Static Control Products
Description
The VinylSTAT FM4 ESD floor runners and chair mats provide superior ESD properties along with the rigidity needed for today’s office or manufacturing envi-ronment. The ESD Chair Mats are made of rigid solid vinyl with a buried conductive layer, giving it consistent electrical properties. The FM4 ESD mat provides superior physical properties along with the rigidity needed for today’s office or manufacturing environment. FM4 ESD Chair Mats are resistant to degradation by inorganic acids, organic acids, reducing agents, detergent solutions, alcohols and mineral oils. Surface Resistivity is 10^8 – 10^9. Comply with flammability standards DOT FMVSS 302, CPSC FF 1-70. Meets ESD S4.1-1997. Available in Gray color only with embossed pebble pattern. Kits include the mat and a FM1515 ground cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254S)
- DESCO Statguard Floor Finish, 5 gal. (10551)
- ZORO SELECT Vacuum Gauge, 30to0 in Hg Vac, -100to0 kPa (4FLZ2)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LV/30#)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 10', Maroon Fabric Band, Parking Station (WB2695P10)
- TRANSFORMING TECHNOLOGIES Floor Mat Grounding Kit, 1 Fm1515 Ground Cord, 1 Ground Snaps Cs1090 (GK2000)
- TRANSFORMING TECHNOLOGIES Conductive Rubber Diamond-Plate Anti-Fatigue Mat, End Section (FM9E)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Blue (HG1360B)
- TRANSFORMING TECHNOLOGIES Ionizing Air Gun (Two Filters, One Installed) (IN6430FL)
- TRANSFORMING TECHNOLOGIES 48" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4548RB)
- DESCO INDUSTRIES INC Desco Disposable Fiberboard 82101 ESD Mat 14"D x 22"W - Black (82101)
- Transforming Technologies Static Control Products