Shop All Static Control Products
Transforming Technologies
Cut Mat, Floor Runner, Gray, 1/8" x 4' x 6"
Mfr # FM34872GY
Zoro # G7566983
product price: $393.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # FM34872GY
- Zoro # G7566983
- UPC # 665355875095
- Country of Origin United States
- Category Static Control Products
Description
This dissipative ESD floor runner has a non-slip, grooved surface that provides excellent traction and allows the mat to be easily cleaned. V-groove floor runner mats can reduce slips and falls by increasing traction, even when exposed to moisture and chemicals. Transforming Technologies’ VinylStat FM3 V-Groove solid floor runners are made from a homogeneous polymer mix of durable PVC and are designed to provide a static-safe work area for a wide variety of applications where ESD properties are required. The FM3’s matting is embossed with a V-Groove pattern that provides a non-slip surface that is easy to clean and has great lay-flat properties. Available in Gray. Full rolls are available in the sizes: 3′ x 60′ and 4′ x 60′. Cut mats are also available in a variety of sizes and come ready to use with factory installed grounding snaps and low profile grounding cord. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, LCD, PAX2D (PAX2D000)
- EXTECH Alligator clips (TL708)
- KESTREL Data Logger, Temperature and RH, Red (0720RED)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C808)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 72" (WC7236B)
- TRANSFORMING TECHNOLOGIES Floor Mat Grounding Kit, 1 Fm1515 Ground Cord, 1 Ground Snaps Cs1090 (GK2000)
- TRANSFORMING TECHNOLOGIES Screw Snap Set, 10mm Stud (CS0123)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 20" x 36", Black (FM62036BK)
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Small (HG6012)
- TRANSFORMING TECHNOLOGIES Floor Mat Ground, 15', 1Meg, Male (FM1515)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 3 Ft., Blue (1059-2x3BKT)
- Transforming Technologies Static Control Products