Shop All Static Control Products
Transforming Technologies
Conductive Vinyl Chair Mat, 36"x48"
Mfr # FM73648
Zoro # G7568706
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # FM73648
- Zoro # G7568706
- UPC # 665355875231
- Country of Origin United States
- Category Static Control Products
Description
The perfect solution for grounding chairs or carts in an industrial or manufacturing environment. The VinylSTAT FM7 is made of a rigid conductive vinyl that protects carpets from wear and tear while providing a path-to-ground for static charges. The ESD properties of the matting are permanent and are unaffected by damage caused by moving furniture. The material is also an excellent floor runner for general uses. The FM7 mats are made from a single layer of conductive vinyl, 0.090 thick, die cut with a lip to fit under typical desks. Runners in various lengths and full 75′ long rolls are also available. The surface resistivity of the matting is 10^3 10^6. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Power Supply, 0-35 Vdc (1743B)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALZYER WITH CASE (C161C)
- TEST PRODUCTS INTL Long Probe Tips (SLP-2)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- TRANSFORMING TECHNOLOGIES Low Profile Cpt, 15', 1 Meg, Male (CP2522)
- TRANSFORMING TECHNOLOGIES Woven Wrist Band, Blue, 4mm (WB0016)
- TRANSFORMING TECHNOLOGIES 24" x 36" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT2436B)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 72" (WC7236B)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 24" x 36", Black (FM62436BK)
- TRANSFORMING TECHNOLOGIES Metal Bench Mount Ground, 4mm, 15' Ground (CP4070)
- SCS Bag, Static Shield, PK100 (10058)
- Transforming Technologies Static Control Products