Shop All Static Control Products
Transforming Technologies
Conductive Rubber Diamond-Plate Anti-Fatigue Mat, Center Section
Mfr # FM9C
Zoro # G7568487
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # FM9C
- Zoro # G7568487
- UPC # 665355875323
- Country of Origin Sri Lanka
- Category Static Control Products
Description
ComfortTREAD ESD Runners quickly snap together to create ergonomic anti-fatigue floor with excellent traction. ComfortTREAD diamond-plate ESD anti-fatigue mats keep your workers comfortable and your ESD sensitive equipment safe. The mat will not separate, bubble-up, ripple, tear, compress or lose resiliency. Available in interlocking sections which can be quickly dismantled to make moving and cleaning easy. Two FM9E connected creates a 2.5′ x5′ workstation mat or you can pair the two FM9E with any number of FM9C pieces to create a runner in 30 increments. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elastic Wrist Strap Kit (4ECV9)
- ACURITE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00315A2)
- FLUKE Clamp Meter, Backlit LCD, 200 A, 0.7 in (18 mm) Jaw Capacity (FLUKE-365)
- TAYLOR Mason Hygrometer, Range 0/120 F (5525J1)
- TRANSFORMING TECHNOLOGIES Stacking Banana Jack Snap, 10mm Stud (CS0126-Stud)
- TRANSFORMING TECHNOLOGIES 30" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4530RB)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band (WB2643)
- TRANSFORMING TECHNOLOGIES Ionizing Air Gun (Two Filters, One Installed) (IN6430FL)
- TRANSFORMING TECHNOLOGIES Clean Room Sheet Protector, Permanently Static Dissipative, 8.6”x11.25” (DC1185.IDP)
- TRANSFORMING TECHNOLOGIES Table Mat Grounding Kit, 1 Cp2522 Ground Cord, 1 Ground Snaps Cs1090 (GK1000)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 2 In. Wide x 36 Yards Long, Amber (KPTLS-2)
- Transforming Technologies Static Control Products