Shop All Static Control Products
Transforming Technologies
ComfortGEL Washable ESD Anti-Fatigue Mat, 24" x 36", Black
Mfr # FM62436BK
Zoro # G7564743
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # FM62436BK
- Zoro # G7564743
- UPC # 665355875200
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Description
ComfortGEL ESD Anti-Fatigue Mats provides maximum softness and cushioning while Transforming Technologies ComfortGEL ESD Anti-Fatigue mat prevents worker fatigue in controlled environments. This non-slip, water resistant mat is constructed from a close cell rubberized gel foam which provides an exceptionally high level of performance and comfort. The ComfortGEL anti-fatigue mats can be cleaned to clean room level100 by request. Made from specially formulated antimicrobial and antibacterial material to promote cleanliness. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Black (DPG-104)
- GENERAL TOOLS 213mm Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (DT310LAB)
- PIC GAUGES Gauge, 2.5", 0/4000psi, 1/4"CBM, Frt Flange (PRO-204L-254Q)
- AMPROBE Adjustable Hot Switch Stick (TIC 410A)
- TRANSFORMING TECHNOLOGIES Conductive Rubber Diamond-Plate Anti-Fatigue Mat, Center Section (FM9C)
- TRANSFORMING TECHNOLOGIES 12' Coil Cord, Black, 4mm, Classic (CC0043)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 12', 4mm, Maroon (WB5643)
- TRANSFORMING TECHNOLOGIES Green ESD Tray Liner, 16" x 24" (TM332000GN)
- TRANSFORMING TECHNOLOGIES Dual Conductor Black Speidel Metal Wrist Strap w/10' Coil Cord, Medium (WB5100M)
- TRANSFORMING TECHNOLOGIES Ionizing Air Gun (Two Filters, One Installed) (IN6430FL)
- SCS Metal-In Static Shielding Bag, 5x3in (30035)
- Transforming Technologies Static Control Products