Shop All Static Control Products
Transforming Technologies
48" x 40' x .080", Green, Textured Rubber Table Mat, Roll
Mfr # MTT4840GN
Zoro # G7566895
Free Shipping & Returns
$1,284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # MTT4840GN
- Zoro # G7566895
- UPC # 665355881928
- Country of Origin China
- Category Static Control Products
Description
The MT4000-Texture series ESD-safe 2-layer rubber matting is made of 100% co-extruded rubber. The durable two layer mat is constructed with a textured dissipative top layer and a conductive bottom layer and offers excellent resistance to hot solders, soldering irons and most solvents.
The MT-Texture series is 0.080′′ thick and available in 40 rolls in 24′′, 30′′, 36′′ and 48′′ widths. Pre cut mat sizes are available with grounding hardware and common point ground cords. Available in Light Blue, Royal Blue, Gray, and Green.
Meets or exceeds requirements of ANSI ESD S541-2003. RoHS compliant.
The MT-Texture series is 0.080′′ thick and available in 40 rolls in 24′′, 30′′, 36′′ and 48′′ widths. Pre cut mat sizes are available with grounding hardware and common point ground cords. Available in Light Blue, Royal Blue, Gray, and Green.
Meets or exceeds requirements of ANSI ESD S541-2003. RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AHNC-5000P Pressure Gauge, 0-5000 PSI (AHNC-5000P)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 3.5" Sprinkler Water Pressure Gauge, 1/4" NPT, 0/300 PSI, Lower Mount, SPRINKLER-WATER (SPRINKLER-WATER)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- DWYER INSTRUMENTS Digital Industrial Pressure Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Black (DPGW-12)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 20" x 36", Black (FM62036BK)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 60" x 36", Black (FM66036BK)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 4mm Blue Fabric Band (WB1637)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service kit, Blue, Male 10mm Snaps, Mat Only No Hardware (FSM2424B-M)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 24" x 36", Black (FM62436BK)
- TRANSFORMING TECHNOLOGIES Output Nozzle 15 Degree Spray W/2" Straight Extension (N0040)
- PARTNERS BRAND Open End Static Shielding Bags, 24" x 36", Transparent, 100/Case (STC209)
- Transforming Technologies Static Control Products