Shop All Static Control Products
Transforming Technologies
36"x60"x.080", Royal Blue, Textured Rubber Table Mat, Incl. Hardware
Mfr # MTT3660RB
Zoro # G7563465
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # MTT3660RB
- Zoro # G7563465
- UPC # 665355881867
- Country of Origin China
- Category Static Control Products
Description
The MT4000-Texture series ESD-safe 2-layer rubber matting is made of 100% co-extruded rubber. The durable two layer mat is constructed with a textured dissipative top layer and a conductive bottom layer and offers excellent resistance to hot solders, soldering irons and most solvents. The MT-Texture series is 0.080′′ thick and available in 40 rolls in 24′′, 30′′, 36′′ and 48′′ widths. Pre cut mat sizes are available with grounding hardware and common point ground cords. Available in Light Blue, Royal Blue, Gray, and Green. Meets or exceeds requirements of ANSI ESD S541-2003. RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-5000)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT326LF)
- FLUKE Digital Multimeter, 1000V, 50 MOhms, 10A (Fluke-87-V/E2)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR4)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Band, Maroon, 4mm Snap (WB5026)
- TRANSFORMING TECHNOLOGIES Socket, Connection 10mm Socket To 10mm Socket (CS0128-Socket)
- TRANSFORMING TECHNOLOGIES Field Service Mat Ground, 15', 1Meg, Male Center Snap (FM2000)
- TRANSFORMING TECHNOLOGIES Conductive Rubber Diamond-Plate Anti-Fatigue Mat, End Section (FM9E)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 4mm Maroon Fabric Band (WB2643)
- TRANSFORMING TECHNOLOGIES ESD Safe Microscope Cover, White (MC1221W)
- ZORO SELECT Elastic Wrist Strap Kit (4ECV9)
- Transforming Technologies Static Control Products