Shop All Static Control Products
Transforming Technologies
36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware
Mfr # MT3672B
Zoro # G7565154
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # MT3672B
- Zoro # G7565154
- UPC # 665355880778
- Country of Origin Korea, Republic of
- Category Static Control Products
Description
Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:
Size: 36" x 72" x .080”
Dissipative work surface: 10E6 - 10E8 ohms Rtt
Thickness: 0.080 Inches
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Size: 36" x 72" x .080”
Dissipative work surface: 10E6 - 10E8 ohms Rtt
Thickness: 0.080 Inches
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM, SS (LP1-SS-402-60)
- COOPER-ATKINS Pipe Clamp Temp Probe, -20 to 300 Deg F (4005MK)
- GENERAL TOOLS General Purpose Moisture Meter, 0-50 Pct (MM6012)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC (605-3)
- TRANSFORMING TECHNOLOGIES 30" x 60" x .060", Light Blue, Rubber Table Mat, Including Hardware (MTLP3060B)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 10mm Blue Fabric Band (WB1845)
- TRANSFORMING TECHNOLOGIES 30" x 36" x .060", Royal Blue, Rubber Table Mat, Including Hardware (MTLP3036RB)
- TRANSFORMING TECHNOLOGIES Ionizing Air Gun, High Volume Output, Battery Powered (6500)
- TRANSFORMING TECHNOLOGIES Snap, 10mm Socket and Rivets (CS0122-Socket)
- TRANSFORMING TECHNOLOGIES Stacking Banana Jack Snap, 10mm Stud And Socket (CS0126-Stud/Socket)
- TRANSFORMING TECHNOLOGIES Output Nozzle For In3425, Short W/15 Degree Spray (N0010)
- Transforming Technologies Static Control Products