Shop All Static Control Products
Transforming Technologies
30" x 60" x .080", Gray, Textured Rubber Table Mat, Including Hardware
Mfr # MTT3060GY
Zoro # G7567078
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # MTT3060GY
- Zoro # G7567078
- UPC # 665355881690
- Country of Origin China
- Category Static Control Products
Description
The MT4000-Texture series ESD-safe 2-layer rubber matting is made of 100% co-extruded rubber. The durable two layer mat is constructed with a textured dissipative top layer and a conductive bottom layer and offers excellent resistance to hot solders, soldering irons and most solvents. The MT-Texture series is 0.080′′ thick and available in 40 rolls in 24′′, 30′′, 36′′ and 48′′ widths. Pre cut mat sizes are available with grounding hardware and common point ground cords. Available in Light Blue, Royal Blue, Gray, and Green. Meets or exceeds requirements of ANSI ESD S541-2003. RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/150PSI-G-CERT)
- BAKER INSTRUMENTS T30025-250 Bimetal Thermometer, 0 to 250 deg F (-20 to 120 deg C) (T30025-250)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in FNPT, Silver (301L254F/0JJJ100)
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 7mm Blue Fabric Band (WB1738)
- TRANSFORMING TECHNOLOGIES Power supply for the CM400, CM410, CM420 (CM410AD)
- TRANSFORMING TECHNOLOGIES 24" x 72" x .080", Gray, Rubber Table Mat, Including Hardware (MT2472GY)
- TRANSFORMING TECHNOLOGIES Table Mat Grounding Kit, 1 Cp2522 Ground Cord, 1 Ground Snaps Cs1090 (GK1000)
- TRANSFORMING TECHNOLOGIES Non-Marking Heel Grounder, 1 Meg (HG1360NM-2)
- TRANSFORMING TECHNOLOGIES Disposable Wrist Strap (WB5407)
- BERTECH ESD Anti-Static Bags, 9 Inches x 12 Inches, 100PK (BG-0912)
- Transforming Technologies Static Control Products