Shop All Static Control Products
Transforming Technologies
30" x 36" x .060", Royal Blue, Rubber Table Mat, Including Hardware
Mfr # MTLP3036RB
Zoro # G7567157
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # MTLP3036RB
- Zoro # G7567157
- UPC # 665355881164
- Country of Origin Korea, Republic of
- Category Static Control Products
Description
The MT2500 series ESD rubber mats are made from proven 0.060′′ thick 2-ply rubber. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. The 2500 series offers excellent resistance to hot solders, soldering irons and most solvents. MT2500 series is available in 50′ rolls in 24′′, 30′′, and 36′′ widths. Pre-cut mat sizes are packaged individually with two (2) female 10 mm snaps and a common point ground cord. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Voltage Probe, 500 MHz, 1000V, Red (VPS410-II-R)
- SCS Metal-In Static Shielding Bag, 8x8, PK100 (30088)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-021)
- EXTECH USB Sound Level Datalogger (407760)
- TRANSFORMING TECHNOLOGIES Metal Bench Mount Ground, 4mm, 15' Ground (CP4070)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 24" x 36", Black (FM62436BK)
- TRANSFORMING TECHNOLOGIES Compartmented Box 6 Drawers (SM0810)
- TRANSFORMING TECHNOLOGIES Airflex Ionizer (IN4000)
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Small (HG6012)
- TRANSFORMING TECHNOLOGIES Dual Conductor Black Speidel w/5' Rt. Coil Cord, Large (WB5050LR)
- DESCO Ground Cord, Right Angle, Banana, 6Ft (91095)
- Transforming Technologies Static Control Products