Shop All Static Control Products
Transforming Technologies
24" x 72" x .080", Gray, Rubber Table Mat, Including Hardware
Mfr # MT2472GY
Zoro # G7564908
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # MT2472GY
- Zoro # G7564908
- UPC # 665355880426
- Country of Origin Korea, Republic of
- Category Static Control Products
Description
Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features: Size: 24" x 72" x .080” Dissipative work surface: 10E6 - 10E8 ohms Rtt Thickness: 0.080 Inches Resistance to Ground: 8 x 10E6-8 ohms Resistance Point to Point: 2 x 10E6-8 ohms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- FLUKE Fluke 87-5 Industrial True RMS Multimeter (2074974)
- OTC Battery Load Tester, Analog, 100A (3180)
- TRANSFORMING TECHNOLOGIES Clean Room Sheet Protector, Permanently Static Dissipative, 8.6”x11.25” (DC1185.IDP)
- TRANSFORMING TECHNOLOGIES Conductive Rubber Diamond-Plate Anti-Fatigue Mat, End Section (FM9E)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service Kit, Red, Wrist Band Set, Bulldog Ground Cord (FSM2424R)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Blue (HG1360B)
- TRANSFORMING TECHNOLOGIES Output Nozzle For In3425, Short W/15 Degree Spray (N0010)
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Small (HG6012)
- BOTRON CO Ergo-One Heel Grounder, 1 MegOhm (B7530)
- Transforming Technologies Static Control Products