Shop All Static Control Products
Transforming Technologies
24" x 60" x .080", Gray, Rubber Table Mat, Including Hardware
Mfr # MT2460GY
Zoro # G7564077
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transforming Technologies
- MFR # MT2460GY
- Zoro # G7564077
- UPC # 665355880389
- Country of Origin Korea, Republic of
- Category Static Control Products
Description
Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features: Size: 24" x 60" x .080” Dissipative work surface: 10E6 - 10E8 ohms Rtt Thickness: 0.080 Inches Resistance to Ground: 8 x 10E6-8 ohms Resistance Point to Point: 2 x 10E6-8 ohms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 300A (Fluke-i310S)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-301D-158CC-01)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 200 PSI)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- TRANSFORMING TECHNOLOGIES Stacking Banana Jack Snap, 10mm Stud And Socket (CS0126-Stud/Socket)
- TRANSFORMING TECHNOLOGIES 24" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT2440GY)
- TRANSFORMING TECHNOLOGIES ESD Honeycomb Curtains - Full Rolls (ESDC1003C)
- TRANSFORMING TECHNOLOGIES CrossFLOW Extended Range Ionizing Air Blower (IN3000)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4524RB)
- TRANSFORMING TECHNOLOGIES 30" x 60" x .080", Gray, Rubber Table Mat, Including Hardware (MT3060GY)
- TRANSFORMING TECHNOLOGIES Mat Interconnect Cord, Two 10mm Male Snaps, 10Ft Cord, No Resistor (FM2525NR)
- Transforming Technologies Static Control Products