Shop All Static Control Products
Transforming Technologies
24" x 36" x .080", Gray, Rubber Table Mat, Including Hardware
Mfr # MT2436GY
Zoro # G7568688
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transforming Technologies
- MFR # MT2436GY
- Zoro # G7568688
- UPC # 665355880303
- Country of Origin Korea, Republic of
- Category Static Control Products
Description
Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Includes two installed 10mm ground snaps and a 15' low profile common point ground cord. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:Size: 24" x 36" x .080"Dissipative work surface: 10E6 - 10E8 ohms RttThickness: 0.080 InchesResistance to Ground: 8 x 10E6-8 ohmsResistance Point to Point: 2 x 10E6-8 ohms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404M)
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (MG1-15-A-9V-R)
- FLUKE Wireless Clamp Meter Module, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC)
- SCHUMACHER ELECTRIC Schumacher Electric BT-100 6 V & 12 V - Battery Load Tester (8294191)
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator (CM400)
- TRANSFORMING TECHNOLOGIES Conductive Vinyl Chair Mat, 36"x48" (FM73648)
- TRANSFORMING TECHNOLOGIES Metal Fixed Wrist Strap, 4mm Snap, Medium (WB0090M)
- TRANSFORMING TECHNOLOGIES 36" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT3640GY)
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Medium (HG6022)
- TRANSFORMING TECHNOLOGIES Extended Coverage Bench Top Ac Ionizer (BFN8412)
- DESCO Ground Cord, Right Angle, Banana, 6Ft (91095)
- Transforming Technologies Static Control Products