Shop All Transfer Tanks
This Product is Discontinued
Transcube
Liquid Transfer Tank, 552 gal. Capacity (Discontinued)
Mfr # 20TCG
Zoro # G6598230
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 52 in
- Capacity 552 gal
- Color White
- For Use With Flat Bed Trucks
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transcube
- MFR # 20TCG
- Zoro # G6598230
- Country of Origin Multiple
- Category Transfer Tanks
Dimensions
Overall Height | 52 in |
Overall Width | 46 in |
Overall Depth | 36 in |
Base Height | 46 in |
Details
Item | Transfer Tank |
Capacity | 552 gal |
Color | White |
For Use With | Flat Bed Trucks |
Material | Steel |
Shape | Rectangle |
Standards | NFPA 30A, UL 142 |
Includes | Vented Filter Cap |
Storage | 91 cu ft |
Mounting Style | Bolts To Truck Bed |
Tank Capacity | 552 gal |
Mount Type | Bolt |
Thickness | 11 ga |
Description
Transfer Tank, Material Steel, Rectangle, Overall Width 46 in, Overall Depth 36 in, Overall Height 52 in, Base Height 46 in, Capacity 552 gal, Storage 91 cu ft, White, Mounting Style Bolts To Truck Bed, Standards NFPA 30A, UL 142, For Use With Flat Bed Trucks, Includes Vented Filter Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.