Shop All Closed Circuit Cameras and Recorders
Transcendent
Video Transmitter/Receiver, Channels 1
Mfr # VT-TR4K
Zoro # G7406519
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Number of Channels 1
- Depth 1 1/2 in
- For Use With AHD, CVI Analog Cameras, HD-TVI
- Impedance 100 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transcendent
- MFR # VT-TR4K
- Zoro # G7406519
- UPC # 814850016988
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 1 in |
Depth | 1 1/2 in |
Length | 7 in |
Bandwidth | 42 MHz |
Overall Width | 1 in |
Details
Item | Video Transmitter/Receiver |
Number of Channels | 1 |
For Use With | AHD, CVI Analog Cameras, HD-TVI |
Impedance | 100 ohm |
Operating Temp. Range | 14 Degrees to 122 Degrees F |
Features | 60dB Crosstalk and Noise Immunity, Anti-Static Design, Built-In TVS for Surge Protection, Exceptional Interference Rejection, Lightning Protection Design Grade III, No Power Required, Push Pin Terminal Connection for UTP Cable, Wave Filter Design |
Max. Distance | 500 yd |
Product Type | Video Transceiver |
Compatible Camera Systems | AHD, CVI, TVI |
Maximum Distance | 1,500 ft |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Output Type | No Outputs Included |
Input Type | No Inputs Included |
Description
Video Transmitter/Receiver, Product Type Video Transceiver, Compatible Camera Systems AHD, CVI, TVI, Input Type No Inputs Included, Output Type No Outputs Included, Includes Not Applicable, Features 60dB Crosstalk and Noise Immunity, Anti-Static Design, Built-In TVS for Surge Protection, Exceptional Interference Rejection, Lightning Protection Design Grade III, No Power Required, Push Pin Terminal Connection for UTP Cable, Wave Filter Design, Maximum Distance 1,500 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Power Source WPH16-BS (YTX16-BS88)
- ILC Replacement for IBM 92p1090 Battery (92P1090)
- DURACELL DURA3PK 15V 303Battery (67448)
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4VPK)
- RING Wireless Surveillance Camera, Gray, 1080p (8VR1S7-0EN0)
- VITEK Motorized Varifocal Bullet Camera, 5 MP (VTC-T4B4HR5MD)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8B)
- ACTI Network Video Recorder, 16 CH, HDMI (ENR-190)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- Transcendent Closed Circuit TV Systems & Accessories