Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Transcendent
Monitor, LED, Screen 19-1/2" (Discontinued)
Mfr # VTM-TLM191
Zoro # G7426557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Led
- Screen Size 19 1/2 in
- Overall Height 18 3/4 in
- Input Type BNC, HDMI, VGA
- Line Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transcendent
- MFR # VTM-TLM191
- Zoro # G7426557
- UPC # 814850016957
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Screen Size | 19 1/2 in |
Overall Height | 18 3/4 in |
Width | 19 in |
Depth | 6 5/32 in |
Height | 18 45/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 6 1/8 in |
Overall Width | 14 in |
Diagonal Screen Size | 20 in |
Description
Monitor, Diagonal Screen Size 20 in, Display Screen Type LED, Resolution 1080p, Input Type BNC, HDMI, VGA, Includes AC Adapter, Audio Cable, VGA Cable, Manufacturers Warranty Length 3 yr, Maximum Frequency 60 Hz, Maximum Operating Temperature 122 Degrees F, Maximum Viewing Angle 170 Degrees , Minimum Frequency 24 Hz, Minimum Operating Temperature 14 Degrees F, Operating Voltage 12V DC, Output Type BNC, HDMI, VGA, Overall Depth 6 1/8 in, Overall Height 18 3/4 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.