Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Transcendent
Junction Box, Fits Dome Cameras (Discontinued)
Mfr # VT-TJB03
Zoro # G7406397
This Product is Discontinued
Key Features
- Color Ivory
- Fits Dome Cameras
- Material Aluminum
- Load Capacity 6 lb
- Width 4 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transcendent
- MFR # VT-TJB03
- Zoro # G7406397
- UPC # 814850017039
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4 27/64 in |
Depth | 1 19/32 in |
Length | 4 in |
Height | 4 in |
Details
Item | Junction Box |
Color | Ivory |
Fits | Dome Cameras |
Material | Aluminum |
Load Capacity | 6 lb |
Mounting | Adaptor Surface |
Swivel Angle | 0 Degrees |
Power Source | Required |
Pitch | 0 Degrees |
For Use With | Mfr. No. VTD-TTAD24R2F, VTD-TND24R3F2, VTD-TND24R4F2 Vandal Dome Cameras |
Waterproof | Yes |
Includes | Foam Insert, Mounting Screws and Anchors |
Illumination | No |
Function | Camera Mounting |
Description
Junction Box, Includes Foam Insert, Mounting Screws and Anchors, Color Ivory, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.