Shop All DVD Players
This Product is Discontinued
Transcend Information
8X Dvd;Slim Type;Usb;Black (Discontinued)
Mfr # TS8XDVDS-K
Zoro # G4612928
This Product is Discontinued
Key Features
- Height 0.5"
- Width 5.6"
- Depth 5.8"
- Color Black
- Product Type DVD-Writer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transcend Information
- MFR # TS8XDVDS-K
- Zoro # G4612928
- Country of Origin Unknown
- Category DVD Players
Dimensions
Height | 0.5" |
Width | 5.6" |
Depth | 5.8" |
Details
Color | Black |
Product Type | DVD-Writer |
System Requirements | Operating System(s): Windows 7, Windows Vista, Windows XP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.