Shop All Quick Connect Fittings
Transair
Two Port Wall Bracket, 1/2 NPT, For 17mm
Mfr # 6684 17 22
Zoro # G0344267
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Industrial Gases, Inert Gases
- Specific Pipe Fitting Shape Connector
- Pipe Fitting Connection Type NPT
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6684 17 22
- Zoro # G0344267
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Fitting Size (NPT) | 1/2 in |
Dia./Thread Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Tube Outside Dia. | 1/2" |
Tube Size | 1/2" |
Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 16 1/2 mm |
Overall Length | 2 in |
For Tube Outside Diameter | 16.5 mm |
Fitting Pipe Size | 1/2 in |
Description
Tubing Fitting, Application Air, Industrial Gases, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side C Connection Type NPT, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 16 1/2 mm, Fitting Material Brass, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 7/8 X 36 (1422V360)
- MTD Belt-V Type (954-0486A)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SP-16-SS)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 45 (6502-08-08)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6640 25 22GR)
- TRANSAIR 45 Degree Elbow, For 25mm Tubing (6612 25 00)
- TRANSAIR Fitting, Elbow, For 38.10mm (6609 40 50GR)
- TRANSAIR Tube Fitting, Equal Tee, For 25mm (6604 25 00US)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 22GR)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 25mm (6663 25 22)
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2FF2-B)
- Transair Quick Connect Fittings