Shop All Pneumatic Tubing
Transair
Tubing, Outside 1" dia., 232 psi, 9 ft. L
Mfr # 1012A25 04 00
Zoro # G6142934
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Application Compressed Air, Industrial/Inert Gases, Vacuum
- Color Blue
- Length 9 ft
- Features 100% Recyclable, Modular and Reusable, Optimum Flow Rate, Quick Connection Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transair
- MFR # 1012A25 04 00
- Zoro # G6142934
- Country of Origin Mexico
- Category Pneumatic Tubing
Dimensions
Outside Dia. | 1 in |
Length | 9 ft |
Outside Diameter | 1 in |
Overall Length | 9 ft |
Description
Tubing, Application Compressed Air, Industrial/Inert Gases, Vacuum, Cleaned and Capped No, Coating Color Blue, Copper Tube Type Not Applicable, Fabrication Seamless, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 232 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 9 ft, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L680 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (5L680)
- DAYTON AC Gearmotor, 796.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX2)
- NTN NTN 6010ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Double Shielded (6010ZZ)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (048T17D11009)
- TRANSAIR Pipe Clip, 1/4 In, For 25mm Tubing (6697 25 01)
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- TRANSAIR Marking Tool, For 17mm, 25mm, 40mm Tubing (6698 04 03)
- TRANSAIR Tubing, Outside 1-1/2" dia., 232 psi (1012A40 04 00)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- TRANSAIR Drill Bit, For 25mm Tubing (6698 02 02)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- Transair Pneumatic Tubing