Shop All Pneumatic Tubing
Transair
Tubing, Outside 1-1/2" dia., 232 psi
Mfr # 1012A40 04 00
Zoro # G6154189
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 1/2 in
- Length 9 ft
- Working Temp. (Deg. F) -4 Degrees to 140 Degrees
- Features 100% Recyclable, Modular and Reusable, Optimum Flow Rate, Quick Connection Technology
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transair
- MFR # 1012A40 04 00
- Zoro # G6154189
- Country of Origin Mexico
- Category Pneumatic Tubing
Dimensions
Outside Dia. | 1 1/2 in |
Length | 9 ft |
Outside Diameter | 1 1/2 in |
Overall Length | 9 ft |
Description
Tubing, Application Compressed Air, Industrial/Inert Gases, Vacuum, Cleaned and Capped No, Coating Color Blue, Copper Tube Type Not Applicable, Fabrication Seamless, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 232 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/2 in, Overall Length 9 ft, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- PIX Belt, A/4L, 1/2 x 94 in. OC (A92/4L940)
- MEGADYNE Timing G BELT - XL PITCH T-BELTS L=16.0in P=0.20in W=0.50in (160XL050)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 1 Gal. (81853)
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing (6697 40 01)
- TRANSAIR Deburring Tool, For 17mm, 25mm, 40mm Tubing (6698 04 02)
- TRANSAIR Pipe Clip, 1/4 In, For 25mm Tubing (6697 25 01)
- TRANSAIR Tubing, Outside 1" dia., 232 psi, 9 ft. L (1012A25 04 00)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- TRANSAIR Marking Tool, For 17mm, 25mm, 40mm Tubing (6698 04 03)
- FESTO Plastic Tubing PAN-8X1, 25-SW (PAN-8X1,25-SW)
- Transair Air Hoses