Shop All Push-to-Connect Tube Fittings
Transair
Push-to-Connect Tubing Fitting, Polyamide, Black
Mfr # 6666 40 63
Zoro # G3061344
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- For Tubing O.D. 2 40 mm
- Color Black
- Basic Pipe Fitting Material Metal
- Standards ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6666 40 63
- Zoro # G3061344
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 4 23/32 in |
Pipe Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 2 1/2 in, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Color Black, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 4 23/32 in, Specific Fitting Shape Straight Reducing Connector, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS (SBX61660-SP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543CZ)
- ZURN JP2375-T - Cast Iron Enameled 3/4 Grate for the FD2375 Floor Sink (JP2375-T)
- TRANSAIR Push-to-Connect Tubing Fitting, Polyamide, Black (6666 17 25)
- TRANSAIR Push-to-Connect Tubing Fitting, Polyamide, Black (6666 25 40)
- TECHNIFIT Fitting, PTC, Male Straight Round, 5/32" x 1/8" Male NPT, POC5/32-N1 (POC5/32-N1)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Compact, 4mm x 1/8" Male BSPT (R) (PL04-01C)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 3/8 in x 3/8 in Tube OD, Black 10 PK (3106 60 00)
- ORBIT Blu-Lock 3/4 in. Push X 3/4 in. D Push Elbow Connector (31374)
- TRUESEAL Push-to-Connect Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- Transair Tube Fittings