Shop All Ball Valves
Transair
Tubing Fitting, For Tubing O.D.1 40.00mm
Mfr # 4092 40 00
Zoro # G2148214
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Plated Brass
- Standards ASME B31.1, B31.3, ISO 8573-1, UL94HB, UL94V-2, EN 12115, ISO 9001
- Type Ball Valve
- For Tubing O.D. 2 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 4092 40 00
- Zoro # G2148214
- Country of Origin France
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Fitting Size (NPT) | 1 in |
Overall Length | 8 1/16 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Material Brass, Color Black, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 8 1/16 in, Specific Fitting Shape Ball Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 36" L SS Flexible Metal Hose (G125SM360)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW311-01 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16505)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/EPDM, Socket x FPT (BFAS2030CES)
- LEGEND VALVE 1/2X12 T552P NO LEAD SILL PEX (108-145NL)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 16.50mm (4092 17 00)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6679 25 22GR)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6694 25 22GR)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- TRANSAIR Fitting, Ball Valve, For 12.70mm (6694 17 22GR)
- TRANSAIR Fitting, Ball Valve, For 25mm (6638 25 22GR)
- LEGEND VALVE 2 T-2000 IPS F.P. BALL VALVE (101-418)
- Transair Ball Valves