Shop All Ball Valves
Transair
Tubing Fitting, For Tubing O.D.1 16.50mm
Mfr # 4092 17 00
Zoro # G2148056
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Plated Brass
- For Tubing O.D. 1 16.5 mm
- Material Plated Brass
- Standards ASME B31.1, B31.3, ISO 8573-1, UL94HB, UL94V-2, EN 12115, ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Transair
- MFR # 4092 17 00
- Zoro # G2148056
- Country of Origin France
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Fitting Size (NPT) | 1 in |
Overall Length | 4 27/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Black, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 4 27/32 in, Specific Fitting Shape Ball Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, Spout (B-2250-B)
- MOEN 16" L, Exposed Screw, Exposed Screw 16" Hand Grip Bright Chrom, Bright Chrome (R2260)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 6 Pack (REV034TH-6PK)
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6679 25 22GR)
- TRANSAIR Fitting, Ball Valve, For 38.10mm (6668 40 22GR)
- TRANSAIR Fitting, Ball Valve, For 12.70mm (6694 17 22GR)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6694 25 22GR)
- TRANSAIR Fitting, Ball Valve, For 25mm (6638 25 22GR)
- NIBCO 1/4" Sweat Bronze Ball Valve Inline (S58570 1/4)
- Transair Ball Valves