Shop All Pneumatic Tubing
This Product is Discontinued
Transair
Tubing, Aluminum, 1/2 In ID, 9 Ft L (Discontinued)
Mfr # 1013A17 04 00
Zoro # G0489684
This Product is Discontinued
Key Features
- Inside Dia. 1/2"
- Outside Dia. 1-1/8" x 7/8" x 7/8"
- Material Aluminum
- Standards ASTM B241, EN 755.2, and EN 755.3
- Working Pressure (PSI) 232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 1013A17 04 00
- Zoro # G0489684
- Country of Origin Mexico
- Category Pneumatic Tubing
Dimensions
Inside Dia. | 1/2" |
Outside Dia. | 1-1/8" x 7/8" x 7/8" |
Length | 9 ft |
Details
Material | Aluminum |
Standards | ASTM B241, EN 755.2, and EN 755.3 |
Item | Tubing |
Working Pressure (PSI) | 232 |
Type | Pneumatic |
Max. Vacuum (In. Hg) | 29.6" |
Color | Blue |
Working Temp. (Deg. F) | -4 to 140 |
Suitable For | Air, Vacuum and Inert Gases |
Description
Tubing, Pneumatic, Aluminum, Outside Dia. 16.50mm, Length 9 Ft, Suitable For Air, Vacuum and Inert Gases, Working Pressure (PSI) 232, Max. Vacuum (In. Hg) 29.6 in, Working Temp. (Deg. F) -4 to 140, Blue Color, ASTM B241, EN 755.2, and EN 755.3 Standards
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.