Shop All Quick Connect Fittings
Transair
Tube Fitting, 90 Degree Elbow, For 25mm
Mfr # 6602 25 00US
Zoro # G2752005
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Inert Gases, Vacuum
- Type 90 Degrees Elbow
- Color Black
- For Tubing O.D. 1 25 mm
- Standards ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6602 25 00US
- Zoro # G2752005
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Overall Length | 2 3/4 in |
For Tube Outside Diameter | 1 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Polyamide, Color Black, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 3/4 in, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 3/8 in NPT/BSPP-G, 0 to 125 ps (R16-03R)
- GATES Metric-Power V-Belts, XPZ1337 (XPZ1337)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75" OD (2AK491)
- JIE DRIVES Worm Gearbox Size 40, ratio 20, NEMA56C Input (JRWND40-20-56C)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- TRANSAIR Fitting, Elbow, For 38.10mm (6609 40 50GR)
- TRANSAIR Port Wall Bracket 3, Transair, Brass (6696 25 22GR)
- TRANSAIR Equal Tee, For 17mm Tubing (6604 17 00)
- TRANSAIR Drop Bracket, For 40mm to 17mm Tubing (6662 40 17)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- PRIMEFIT Automotive Plug 1/4" x 1/4" Female NPT, 25PCS (TP1414FS-B25-P)
- Transair Hose Fittings