Shop All Quick Connect Fittings
Transair
Threaded Adapter, 2 In NPT, For 40mm
Mfr # 6605 40 44
Zoro # G1053105
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Specific Pipe Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Material Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6605 40 44
- Zoro # G1053105
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Dia./Thread Size | 2" |
Pipe Size (Fittings) | 2" |
Fitting Size (NPT) | 2 in |
Tube Size | 1-1/2" |
Tube Outside Dia. | 1-1/2" |
Pipe Size | 2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Overall Length | 4 23/32 in |
Fitting Side B Pipe Size | 2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 2 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 4 23/32 in, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCR256H, 25 Ton, 6.25 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR256H)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- DIXON Agricultural Ball Coupler 3/4", NPTF 3/4" (6AGF6)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 25mm (6602 25 00US)
- TRANSAIR Tube Fitting, 45 Degree Elbow, For 40mm (6612 40 00)
- TRANSAIR Threaded Adapter, 1 In NPT, For 40mm (6605 40 35)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 40mm (6663 40 22)
- TRANSAIR Port Wall Bracket 3, Transair, Brass (6696 25 22GR)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2E)
- Transair Quick Connect Fittings