Shop All Quick Connect Fittings
Transair
Threaded Adapter, 1/2 NPT, For 17mm
Mfr # 6605 17 22
Zoro # G1010396
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Max. Temp. 140 Degrees F
- Fitting Size (NPT) 1/2 in
- Basic Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6605 17 22
- Zoro # G1010396
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Fitting Size (NPT) | 1/2 in |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Tube Outside Dia. | 1/2" |
Dia./Thread Size | 1/2" |
Pipe Size | 1/2 in |
Overall Length | 2 5/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A51 (A51)
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- UNIVERSAL HYDRAULIC ADPT 3/8""x3/8"" (39004277)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-35A)
- TRANSAIR Male Threaded Connector, Transair, Brass (6605 40 43GR)
- TRANSAIR Tube Fitting, End Cap, For 40mm Tubing (6625 40 00)
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 25mm (6663 25 22)
- TRANSAIR Reducing Bracket, For 40mm to 25mm Tubing (RA69 40 25)
- TRANSAIR Port Wall Bracket 3, Transair, Brass (6696 25 22GR)
- PREVOST High Flow Safety Coupler, 1/2 In FNPT (ESI 111203)
- Transair Quick Connect Fittings