Shop All Quick Connect Fittings
Transair
Threaded Adapter, 1/2 In NPT, For 25mm
Mfr # 6605 25 22
Zoro # G2192906
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- System of Measurement Imperial
- Type Threaded Adapter
- Industry Type Automotive Assembly; Food & Beverage; Packaging; Industrial Plants; Aerospace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6605 25 22
- Zoro # G2192906
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Dia./Thread Size | 1/2" |
Tube Outside Dia. | 7/8" |
Fitting Size (NPT) | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Tube Size | 7/8" |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 2 13/16 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 1 in |
Fitting Pipe Size | 1/2 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 13/16 in, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90P01, Suction, 125 micron (ZX-SF503M90P01)
- TITAN PRO Motor Dual Run Cap, 50/7.5 MFD, 370-440V (TRCFD5075)
- SOLBERG Polyurethane Pre-Filter 244/245 (PF244)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 161.3 in L Outside (BX158)
- TRANSAIR Threaded Adapter, 1 In NPT, For 40mm (6605 40 35)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6640 25 22GR)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- TRANSAIR Equal Tee, For 17mm Tubing (6604 17 00)
- PRIMEFIT 1/4" In Line Shut Off Valve (CT1006)
- Transair Hose Fittings