Shop All Quick Connect Fittings
Transair
Threaded Adapter, 1 In NPT, For 25mm
Mfr # 6605 25 35
Zoro # G3065185
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Max. Pressure 232 psi
- Color Black
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6605 25 35
- Zoro # G3065185
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Tube Size | 7/8" |
Dia./Thread Size | 1" |
Fitting Size (NPT) | 1 in |
Pipe Size (Fittings) | 1" |
Tube Outside Dia. | 7/8" |
Pipe Size | 1 in |
Overall Length | 2 31/32 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
For Tube Outside Diameter | 1 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 2 31/32 in, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 3/4" NPT 3 Port Pilot Solenoid Valve (VG342-5DZ-06NB)
- EXCELTA Spatula 2-1/2 In Metal Handle Blk .010 (260A-ESD)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80BS12H X 1)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (4L440)
- TRANSAIR Tube Fitting, Equal Tee, For 40mm Tubing (6604 40 00US)
- TRANSAIR Tube Fitting, Equal Tee, For 25mm (6604 25 00US)
- TRANSAIR Reducing Bracket, 1/2 NPT, For 25mm (RA68 25N04)
- TRANSAIR Threaded Adapter, 1 1/2 In NPT, For 40mm (6605 40 50)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 14)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B35)
- Transair Quick Connect Fittings