Shop All Manifolds
Transair
Port Manifold, Aluminum, Push to Connect
Mfr # 6651 40 12 04GR
Zoro # G3966807
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Number of Inlets 2
- Number of Outlets 4
- Inlet Size 1 1/2 in
- Outlet Size 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 33/64 in |
Overall Length | 15 3/4 in |
Overall Width | 2 3/4 in |
Overall Height | 3 13/32 in |
Outlet Connection Size | 17/32 in |
Inlet Connection Size | 1 1/2 in |
Description
Port Manifold, Flow Direction Inline, For Fluid Type Air, Gas, Vacuum, Inlet Connection Gender Female, Inlet Connection Size 1 1/2 in, Inlet Connection Type BSPP, Manifold Material Brass, Manifold Material Finish Not Applicable, Manifold Material Grade Not Applicable, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -4 Degrees F, Number of Inlets 2, Number of Mounting Holes 0, Number of Outlets 4, Outlet Connection Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE A49 51" Outside Length, 1/2" Top Width, 1 Ribs (A49-2)
- GAST Jar Plastic 8 Oz Sp Ae274 (AE274)
- SOLBERG Filter Element, Paper, 2 Micron (826)
- DAYTON Coupling, Rigid Steel (3ZN43)
- TRANSAIR Port Manifold, Aluminum, Push to Connect (6651 25 12 04GR)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/2 In. L (M20-250-7)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 60 18)
- ORBIT Manifold Cap 1 in. 200 psi (57197)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 1-3/4 In. L (M10-125-2-SS)
- Transair Pneumatic Valves