Shop All Manifolds
Transair
Port Manifold, Aluminum, Push to Connect
Mfr # 6651 25 12 04GR
Zoro # G3966816
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Number of Inlets 2
- Number of Outlets 4
- Inlet Size 7/8 in
- Outlet Size 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inlet Size | 7/8 in |
Outlet Size | 15/32 in |
Overall Length | 10 21/32 in |
Overall Width | 1 31/32 in |
Overall Height | 86 mm |
Inlet Connection Size | 7/8 in |
Outlet Connection Size | 15/32 in |
Description
Port Manifold, Flow Direction Inline, For Fluid Type Air, Gas, Vacuum, Inlet Connection Gender Female, Inlet Connection Size 7/8 in, Inlet Connection Type BSPP, Manifold Material Brass, Manifold Material Finish Not Applicable, Manifold Material Grade Not Applicable, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -4 Degrees F, Number of Inlets 2, Number of Mounting Holes 0, Number of Outlets 4, Outlet Connection Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 56H Frame (5K49NN2147X)
- SERCO Motors, Linear Actuator V250, V450 Restr (341-008)
- CHIEF Hydraulic Directional Valve (C273446)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260880, Pressure Line, 25 micron, Outside-In (MF0060281)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- NUMATICS Manifold Block, 1 Station, 1/8 NPT (229-718)
- CHIEF Manifold for D05, 1 Valve Body (220425)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- PNEUMADYNE Manifold, Metal, NPT, 4-5/8 In. L (M35-375-2)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- MILTON INDUSTRIES 3/8 in. X 1/4 in. 3-Way Manifold (PE41-126)
- Transair Pneumatic Valves