Shop All Pipe & Tube Clamps
Transair
Pipe Fixing Clip Spacer, Transair
Mfr # 6697 00 03GR
Zoro # G3966789
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Type Transair
- Color Black
- Standards ASME B31.1 and B31.3, EN 12115, ISO 8573-1, ISO 9003, UL94HB, UL94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6697 00 03GR
- Zoro # G3966789
- Country of Origin France
- Category Pipe & Tube Clamps
Details
Material | Polyamide |
Item | Pipe Fixing Clip Spacer |
Type | Transair |
Color | Black |
Standards | ASME B31.1 and B31.3, EN 12115, ISO 8573-1, ISO 9003, UL94HB, UL94V-2 |
Description
Pipe Fixing Clip Spacer, Transair, Polyamide, Black, ASME B31.1 and B31.3, ISO 8573-1, UL94HB, UL94V-2, EN 12115, ISO 9003 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In (0500381025)
- ROHL 27 (1085/8STN)
- DIXON Boss 4-Bolt Clamp, 1-26/64 to 1-36/64 in Nominal, Iron Band, Domestic (156)
- NVENT CADDY Strut Pipe Clamp, Size 2 In (RIGD0200S4)
- DIXON Single Ear Pinch-On Clamp, 1-5/8 in Nominal, 1.492 Closed dia x 1.614 Open dia x 0.03 in Thick, Stee (410)
- ZSI Beta Twin Clamp, 1/2" Tube, Stacking Kit (T2008B)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-3/8 in. Tube, Steel (CN38)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626067B)
- ANVIL Split-Ring Hanger, 2.25"H, Iron (560018976)
- Transair Pipe & Tube Clamps