Shop All Pneumatic Tubing
Transair
Pipe Cutter, For 17mm, 25mm, 40mm Tubing
Mfr # 6698 03 01
Zoro # G1997222
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Tubing O.D. 16.5 mm, 25 mm, 40 mm
- Material Steel
- Accessory Type Pipe Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6698 03 01
- Zoro # G1997222
- Country of Origin Spain
- Category Pneumatic Tubing
Details
Item | Pipe Cutter |
Color | Blue |
For Tubing O.D. | 16.5 mm, 25 mm, 40 mm |
Material | Steel |
Accessory Type | Pipe Cutter |
Description
Pipe Cutter, Steel, For Tubing O.D. 16.5 mm, 25 mm, 40 mm, - Thread Size, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 6T5/185, Timing Belt, Polyurethane, Steel (6T5/185)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-3/4 In (Q1 X 1 3/4)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- TRANSAIR Threaded Rod, For 17 to 40mm Tubing (0169 00 05 00)
- TRANSAIR Tubing, Outside 1-1/2" dia., 232 psi (1012A40 04 00)
- TRANSAIR Drill Bit, For 25mm Tubing (6698 02 02)
- TRANSAIR Drill Bit, For 40mm Tubing (6698 02 01)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Nylon Tubing, Blue Color, 100' Roll, 160-500 psi (NY12mm-3-100)
- Transair Air Hoses