Shop All Pneumatic Tubing
Transair
Pipe Clip, 1/4 In, For 40mm Tubing
Mfr # 6697 40 01
Zoro # G3460983
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubing O.D. 40 mm
- Material Polyamide
- Standards UL94V-2
- Thread Size 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6697 40 01
- Zoro # G3460983
- Country of Origin France
- Category Pneumatic Tubing
Dimensions
Thread Size | 1/4 in |
Threaded Rod Size | 1/4 in |
For Minimum Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Installed Height | 2 7/8 in |
Overall Length | 2 7/8 in |
Overall Height | 2 7/8 in |
For Strut Channel Width | 1 3/16 in |
For Copper Tube Size | 1 1/2 in |
For Pipe Size | 1 1/2 in |
Mounting Hole Diameter | 0.25 in |
For Tube Outside Diameter | 1 9/16 in |
Description
Pipe Clip, Clamp Material Polyamide with Fiberglass, Clamp Material Grade Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 1 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/2 in, For Pipe Size 1 1/2 in, For Strut Channel Width 1 3/16 in, For Tube Outside Diameter 1 9/16 in, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height 2 7/8 in, Load Capacity 44 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CLAAS 687046 Replacement Belt, B108 (B108)
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insrt, Eccentric Locking Collar, 0.75-in. Bore (RPB12)
- MILTON INDUSTRIES 1/2" NPT Female G-Style Coupler (1815)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88978-06-06)
- TRANSAIR Deburring Tool, For 17mm, 25mm, 40mm Tubing (6698 04 02)
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing (6698 03 01)
- TRANSAIR Threaded Rod, For 17 to 40mm Tubing (0169 00 05 00)
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- TRANSAIR Tubing, Outside 1-1/2" dia., 232 psi (1012A40 04 00)
- ALPHA TECHNOLOGIES Aignep USA 3/16" OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU340-3-100)
- Transair Pneumatic Tubing