Shop All Pneumatic Tubing
Transair
Marking Tool, For 17mm, 25mm, 40mm Tubing
Mfr # 6698 04 03
Zoro # G2552006
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Tubing O.D. 16.5 mm, 25 mm, 40 mm
- Material Plastic
- Accessory Type Marking Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6698 04 03
- Zoro # G2552006
- Country of Origin France
- Category Pneumatic Tubing
Details
Color | Blue |
For Tubing O.D. | 16.5 mm, 25 mm, 40 mm |
Material | Plastic |
Item | Marking Tool |
Accessory Type | Marking Tool |
Description
Marking Tool, -, Plastic, For Tubing O.D. 16.5 mm, 25 mm, 40 mm, - Thread Size, Blue, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (20MM SOFT CTL X 500MM)
- ENERPAC BHP162, 7 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP162)
- X1 TOOLS 1-3/4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x4)
- BESTORQ SPB3250 V Belt, 3250 mm (126.75 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB3250)
- TRANSAIR Drill Bit, For 25mm Tubing (6698 02 02)
- TRANSAIR Tubing, Outside 1-1/2" dia., 232 psi (1012A40 04 00)
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing (6697 40 01)
- TRANSAIR Threaded Rod, For 17 to 40mm Tubing (0169 00 05 00)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing (6698 03 01)
- ALPHA TECHNOLOGIES Aignep USA 6 mm OD Nylon Tubing, Red Color, 100' Roll, 160-500 psi (NY6mm-2-100)
- Transair Air Hoses