Shop All Quick Connect Fittings
Transair
Male Threaded Connector, Transair, Brass
Mfr # 6605 40 43GR
Zoro # G3966825
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Inert Gases, Vacuum
- Specific Pipe Fitting Shape Connector
- Color Black
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6605 40 43GR
- Zoro # G3966825
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Fitting Size (NPT) | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 4 1/2 in |
Fitting Pipe Size | 1 1/4 in |
For Tube Outside Diameter | 1 1/2 in |
Description
Male Threaded Connector, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 4 1/2 in, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Metric Assembly <4 OD, 30206M-90KM1 (30206M-90KM1)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- FASCO HVAC 3.3 In Motor, 1/35-1/110 HP, 115V, CW (D534)
- DURA-EXTREME WEDGE VBelt, 5VX, 0625 x 212in OC (5VX2120)
- TRANSAIR Threaded Adapter, 1 In NPT, For 40mm (6605 40 35)
- TRANSAIR Threaded Adapter, 2 In NPT, For 40mm (6605 40 44)
- TRANSAIR Reducing Bracket, 1/2 In NPT, For 40mm (RA68 40N04)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 17mm (6602 17 00)
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- DEVILBISS Quick Disconnect High Flow Coupler (240148)
- Transair Hose Fittings