Shop All Manifolds
Transair
Fitting, Manifold, For 38.10mm
Mfr # 6653 40 22 06GR
Zoro # G6212823
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Push-to-Connect x Push-to-Connect x NPT
- Specific Fitting Shape 6 Outlet Manifold
- Overall Length 4 3/32 in
- Material Treated Brass/Polyamide
- For Tubing O.D. 1 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 3/32 in |
Fitting Size (NPT) | 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 40 mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 40 mm |
Pipe Size | 1 1/2 in x 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 40 mm |
Description
Fitting, Application Air, Industrial Gases, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Fitting Side A Pipe Size 1 1/2 in, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 40 mm, Fitting Side B Tube Outer Diameter 40 mm, Fitting Material Brass, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Lft-Sc-104S, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.25 In Bore Dia. (124649)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (BF2056D)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-239 (VF4S-239)
- TRANSAIR Port Manifold, Aluminum, Push to Connect (6651 25 12 04GR)
- PNEUMADYNE Manifold, Metal, NPT, 6-3/4 In. L (M30-375-6)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 60 18)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- Transair Pneumatic Valves