Shop All Manifolds
Transair
Fitting, Manifold, For 22.22mm
Mfr # 6653 25 22 06GR
Zoro # G6200774
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Push-to-Connect x Push-to-Connect x NPT
- Specific Fitting Shape 6 Outlet Manifold
- Overall Length 3 13/16 in
- Color Black
- Standards ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 13/16 in |
Fitting Size (NPT) | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 25 mm |
Fitting Side A Pipe Size | 1 in |
Fitting Side B Tube Outer Diameter | 25 mm |
For Tube Outside Diameter | 25 mm |
Pipe Size | 1 in x 1/2 in |
Fitting Pipe Size | 1 in, 1/2 in |
Description
Fitting, Application Air, Industrial Gases, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Fitting Side A Pipe Size 1 in, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 25 mm, Fitting Side B Tube Outer Diameter 25 mm, Fitting Material Brass, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compressor Motor, 1-1/2 HP, Frame 56 (13589373)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- CONTINENTAL 1/2" ID x 24" PVC Coupled Snubber Hose 300 PSI RD (45FM93)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, 303 SS (MSP-35-SS)
- TRANSAIR Port Manifold, Aluminum, Push to Connect (6651 25 12 04GR)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M30-375-7)
- CHIEF Manifold for D08, 1 Valve Body (225366)
- CHIEF Manifold for D03, 3 Valve Body (220499)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- Transair Pneumatic Valves