Shop All Quick Connect Fittings
Transair
Fitting, Elbow, For 38.10mm
Mfr # 6619 40 35GR
Zoro # G6198114
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Green Environmental Attribute 100% Recyclable
- Dia./Thread Size 1"
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6619 40 35GR
- Zoro # G6198114
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Dia./Thread Size | 1" |
Pipe Size (Fittings) | 1" |
Tube Outside Dia. | 1-1/2" |
Fitting Size (NPT) | 1 in |
Tube Size | 1-1/2" |
Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Overall Length | 3 11/16 in |
Fitting Pipe Size | 1 in |
For Tube Outside Diameter | 1 1/2 in |
Description
Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 11/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- NATIONAL Small Bore Inch Seal, 471653 (471653)
- MARTIN SPROCKET & GEAR 2" #220/226 Uhmw Brg, CHB2204U (CHB2204U)
- FESTO One-Way Flow Control Valve GRLZ-M5-QS-4-D (GRLZ-M5-QS-4-D)
- TRANSAIR Threaded Adapter, 1 1/2 In NPT, For 40mm (6605 40 50)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- TRANSAIR Threaded Adapter, 1/2 In NPT, For 25mm (6605 25 22)
- TRANSAIR Tube Fitting, Equal Tee, For 25mm (6604 25 00US)
- TRANSAIR Threaded Adapter, 2 In NPT, For 40mm (6605 40 44)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6689 25 22GR)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- Transair Quick Connect Fittings