Shop All Quick Connect Fittings
Transair
Fitting, Elbow, For 38.10mm
Mfr # 6609 40 43GR
Zoro # G6065692
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- For Use With Use with Compressed Air, Vacuum, Inert Gas; Use with Push-to-Connect Style, Aluminum Tubing Fittings
- Tube Outside Dia. 1-1/2"
- Standards ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6609 40 43GR
- Zoro # G6065692
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Tube Outside Dia. | 1-1/2" |
Pipe Size (Fittings) | 1-1/4" |
Tube Size | 1-1/2" |
Dia./Thread Size | 1-1/4" |
Fitting Size (NPT) | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 5 13/32 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 1/4 in |
Description
Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 13/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2501-06-08-FG)
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- BESTORQ Bestorq Double Side Timing Belt Model D1760-8M-30 - 69.29 in Outside Length - 1.18 in Top Width (D1760-8M-30)
- REELCRAFT Reelcraft CA33106 L 3/4"x50' 1000 PSI Hand Crank Steel Hose Reel (CA33106 L)
- TRANSAIR Drop Bracket, For 25mm to 17mm Tubing (6662 25 17)
- TRANSAIR Reducing Bracket, 1/2 NPT, For 25mm (RA68 25N04)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 25mm (6602 25 00US)
- TRANSAIR Reducing Bracket, 1/2 In NPT, For 40mm (RA68 40N04)
- TRANSAIR Tube Fitting, 45 Degree Elbow, For 40mm (6612 40 00)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 14)
- INTERSTATE PNEUMATICS 3/8 Inch Reusable Hose-End Repair Fitting 3/8 Inch NPT Male Polyurethane Hose (HU16 Series) (HRPZ26-06)
- Transair Quick Connect Fittings