Shop All Quick Connect Fittings
Transair
Fitting, Elbow, For 22.22mm
Mfr # 6609 25 28GR
Zoro # G6111366
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Pipe Size (Fittings) 3/4"
- Color Black
- Material Treated Brass/Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Transair
- MFR # 6609 25 28GR
- Zoro # G6111366
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Tube Size | 7/8" |
Dia./Thread Size | 3/4" |
Fitting Size (NPT) | 3/4 in |
Tube Outside Dia. | 7/8" |
Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 3 5/8 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 1 in |
Description
Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- SKF Radial Ball Bearing, Open, 25mm Bore Dia (6305 JEM)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- BOSTON GEAR SpurGear, 16DP, 20PA, 64Teeth, Steel (YB64A)
- TRANSAIR Reducing Bracket, For 40mm to 25mm Tubing (RA69 40 25)
- TRANSAIR Threaded Adapter, 1 1/2 In NPT, For 40mm (6605 40 50)
- TRANSAIR Fitting, Elbow, For 38.10mm (6609 40 50GR)
- TRANSAIR Reducing Bracket, 1/2 NPT, For 25mm (RA68 25N04)
- TRANSAIR Fitting, Wall Bracket, For 12.70mm (6640 17 22GR)
- TRANSAIR Union Connector, For 25mm Tubing (6606 25 00US)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- Transair Hose Fittings